Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 294-002052
Zoro # G4281725
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 294-002052
- Zoro # G4281725
- UPC # 888226183185
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Length of Cut | 1 in |
Neck Length | 0.0000 in |
Overall Length | 2 1/2 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Rafter Hook 40 lb. cap. (N271-009)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 125' per Reel (PD0722027N)
- MILWAUKEE TOOL 63" Max-Lok SDS MAX Adapter (48-20-6966)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- FREUD Radius Round Nose Bit, 1 (18-138)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- FREUD Radius Cove and Bead Groove Bit, 5/32 (39-112)
- Zoro Select Corner Radius End Mills