Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 292-601203
Zoro # G4314232
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 292-601203
- Zoro # G4314232
- UPC # 888226106047
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 1/2 in |
Overall Length | 6 in |
Length of Cut | 1 1/2 in |
Chamfer Width | 0.020 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Threaded stud, DVB.6-20-17-M5-20-40 (DVB.6)
- KO-KEN Bit 5mm Hex 50mm 1/4 Hex Drive (121H.50-5)
- HUSQVARNA Head Lock Screw (502534501)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 8 (902-215)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0080", Corner Radius: 0.0020" (854208-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1090" (7/64) (872002-C3)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- Zoro Select End Mills