Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 292-201203
Zoro # G4282032
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 292-201203
- Zoro # G4282032
- UPC # 888226186414
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 5/8 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.020 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 5/8 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- FREUD Radius Dish Carving Bit, 1/4 (19-578)
- HARVEY TOOL Backdraft Cutter - Corner Radius 0.1870" (3/16) Cutter DIA x 0.0100" Radius x 0.2850" Length of Cut (779416)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- Zoro Select Corner Radius End Mills