Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 284-000586
Zoro # G4294605
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000586
- Zoro # G4294605
- UPC # 888226271066
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/8 in |
Neck Dia. | 0.0000 in |
Length of Cut | 1 1/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/8 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- DMT Diafold Sharpener Extra-Coarse (FWX)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Ovolo Bit, 3/16 (39-204)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (889893-C3)
- FREUD Radius Rounding Over Bit, 3/4 (85-382)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- Zoro Select End Mills