Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/8", Carb, 0" rad
Mfr # 284-000580
Zoro # G4294702
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000580
- Zoro # G4294702
- UPC # 888226271004
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Chamfer Width | 0.015 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/8 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J74152)
- JONARD TOOLS P Key, For Self Lock Pedestal Lock, Brass (TTK-225)
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOS125BW10)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- Zoro Select Corner Radius End Mills