Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 295-030753B
Zoro # G4282556
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-030753B
- Zoro # G4282556
- UPC # 888226276054
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Length of Cut | 2 1/2 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 2 1/2 in, 5 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2880200)
- RIDGID Drain Cleaner Accessory (64338)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- Zoro Select Corner Radius End Mills