Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 295-020756B
Zoro # G4295086
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-020756B
- Zoro # G4295086
- UPC # 888226277778
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Length of Cut | 1 5/8 in |
Chamfer Width | 0.001 in |
Milling Dia. | 3/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 5/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM36)
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit (POU1/4NPTW/DRILL)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-136)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- FREUD Radius Cove Bit, 5/16 (30-103)
- Zoro Select Corner Radius End Mills