Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 295-010752B
Zoro # G4294788
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-010752B
- Zoro # G4294788
- UPC # 888226275552
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Neck Length | 0.0000 in |
Overall Length | 4 in |
Length of Cut | 1 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- WILLIAMS 3/8" Drive, 3/4" SAE Socket, 6 Points (B-624)
- LYNDEX-NIKKEN Slim Collet Chuck, 1.75 to 1.55mm (SK6-1.75)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Radius: 1/32" (45931)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- Zoro Select End Mills