Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 294-004098
Zoro # G4284604
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 294-004098
- Zoro # G4284604
- UPC # 888226275316
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.001 in |
Overall Length | 7 in |
Length of Cut | 1 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 7 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- KRAFT TOOL Fresno Trowel, BS, 36x5" (CC832B-01)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002CT)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0930" (3/32) (964393-C3)
- Zoro Select End Mills