Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000858
Zoro # G4314695
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000858
- Zoro # G4314695
- UPC # 888226273770
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Overall Length | 7 in |
Length of Cut | 4 in |
Chamfer Width | 0.001 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 4 in, 7 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 17mm (KTI-45617)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL End Mill - CVD Diamond - Corner Radius, 0.1250" (1/8), Overall Length: 3" (66408)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- Zoro Select End Mills