Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000846
Zoro # G4296398
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.125 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000846
- Zoro # G4296398
- UPC # 888226273657
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 in |
Shank Dia. | 3/4 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Length of Cut | 3 in |
Milling Dia. | 3/4 in |
Overall Length | 6 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0.125 in, 3 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 2-1/2" (MHS100)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- FREUD Radius Round Nose Bit, 1 (18-138)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V1E10004ST)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- Zoro Select End Mills