Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000844
Zoro # G4295935
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.09 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000844
- Zoro # G4295935
- UPC # 888226273633
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 3/4 in |
Length of Cut | 3 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.001 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0.09 in, 3 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- PROTO 1/2 in Drive, 13/16 in 8 pt SAE Socket, 8 Points (J7426S)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 2.00"L, Steel (GN4C2000T5---21)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute (801162)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U50E1601R6BT)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- Zoro Select End Mills