Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000838
Zoro # G4282188
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000838
- Zoro # G4282188
- UPC # 888226273572
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Length of Cut | 3 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 8 Piece Jumbo Combination Wrench Set (21mm - 32mm) (22120)
- DRILL AMERICA 5/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/64)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- APEX TOOL GROUP Crescent Wiss® 10" Offset Pattern Tinner Snips (WDF10O)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- GS TOOLING 1 2-Flute 0.060 Radius Solid Carbide End Mill TiAlN Coated (102079)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- Zoro Select End Mills