Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000836
Zoro # G4282267
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000836
- Zoro # G4282267
- UPC # 888226273558
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Length of Cut | 1 1/2 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Collet Nut (ML48-68-0031)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- BIG GATOR TOOLS Metric V-DrillGuide® (2-9.5mm) (MDG1000NP)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.3750" (3/8) (12224)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97909)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- Zoro Select Corner Radius End Mills