Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000832
Zoro # G4281978
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000832
- Zoro # G4281978
- UPC # 888226273510
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER M400004 Hard Hat Tether (M400004)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- FREUD Radius Round Nose Bit, 1/8 (18-104)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- WIDIA Cor Rad End Mill, 20.00mm, Carb, 5.00mm rad (577C200R7TR)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V1E13015ET)
- Zoro Select End Mills