Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 284-000814
Zoro # G4306322
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000814
- Zoro # G4306322
- UPC # 888226273336
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Length of Cut | 2 1/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 2 1/4 in, 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- CAPRI TOOLS 3/8 in x 7/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-38716)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34962)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- Zoro Select End Mills