Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/4", Carb, 0" rad
Mfr # 257-750115
Zoro # G4292706
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 257-750115
- Zoro # G4292706
- UPC # 888226117937
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.020 in |
Overall Length | 4 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 4" (DHS4000)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Tap Set (DWT60778)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/2"R (PL017)
- FACOM Short Satin Angle Open-End Wrench - 8 mm (FM-34.8)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- HARVEY TOOL Backdraft Cutter-Corner Radius 0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.3750" (3/8) L of Cut (781216-C3)
- FREUD Radius Half Round Bit, 3/8 (82-116)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- Zoro Select Corner Radius End Mills