Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/16", Carb, 0" rad, List Number: 267
Mfr # 267-187628
Zoro # G4296592
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 267-187628
- Zoro # G4296592
- UPC # 888226149402
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/16 in |
Neck Length | 0.0000 in |
Length of Cut | 5/8 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.010 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 5/8 in, 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- HYDE CORNER TROWEL DRYWALL (09411)
- CLE-LINE 25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm (C74059)
- KRAFT TOOL Mud Pan, EZ-Grip, 12in., Stainless Steel (DW722)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- Zoro Select Corner Radius End Mills