Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 3/16", Carb, 0" rad
Mfr # 284-000418
Zoro # G4313907
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000418
- Zoro # G4313907
- UPC # 888226269384
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/16 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Milling Dia. | 3/16 in |
Chamfer Width | 0.020 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 5/8 in, 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Circular Inspection Mirror (J2372)
- BESSEY 6 in Clamp, Composite Plastic Handle and 2 3/8 in Throat Depth (EZ15-6)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- ELITE GEAR Electrician's Pocket Tool Pouch (410)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- FREUD Radius Beadboard Bit System, 1/8 (20-301)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius, 0.2500" (1/4) (834816)
- Zoro Select End Mills