Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
Mfr # 295-054011
Zoro # G4295244
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-054011
- Zoro # G4295244
- UPC # 888226276191
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Length of Cut | 5/16 in |
Milling Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 5/16 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MAKITA Magnesium Circular Saw 7-1/4 (5007MG)
- HPC HPC:Straight Pick for HPG-10 / EPG-1 (HPC-P-2)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (72227CLB103050)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- OSG Corner Radius Carbide End Mills (VGM5-0275)
- Zoro Select End Mills