Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
Mfr # 294-001012
Zoro # G4314214
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 294-001012
- Zoro # G4314214
- UPC # 888226183086
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Length of Cut | 1/4 in |
Chamfer Width | 0.015 in |
Overall Length | 1 1/2 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1/4 in, 1 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-350)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- MAYHEW Pry Bars, Alignment Pry Bar, 42 In. L (40023)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- Zoro Select Corner Radius End Mills