Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
Mfr # 284-000386
Zoro # G4282276
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000386
- Zoro # G4282276
- UPC # 888226269063
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Neck Length | 0.0000 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.015 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1/2 in, 1 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Hex Security Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93003)
- MILESCRAFT Grabber Plus Push Block for Table Saws, Router Tables, Band Saws and Jointers (3405)
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- MILWAUKEE TOOL SHOCKWAVE Insert Bits for HeadLOK Wood Screws (2PK) (48-32-4448)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- FREUD Radius Traditional Beading Bit, 1/8 (80-122)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- Zoro Select Corner Radius End Mills