Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/8", Carb, 0" rad
Mfr # 267-125503
Zoro # G4293774
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-125503
- Zoro # G4293774
- UPC # 888226149396
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.010 in |
Length of Cut | 1/2 in |
Neck Length | 0.0000 in |
Overall Length | 1 1/2 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1/2 in, 1 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Body Clamp, Starrett PT07101F (Z1010)
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 1/2" (80267)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- Zoro Select End Mills