Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-502000D
Zoro # G7311571
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-502000D
- Zoro # G7311571
- UPC # 888226185837
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Overall Length | 4 in |
Milling Diameter | 1" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.015 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, VBGT2205RYPR930 (VBGT2205RYPR930)
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (200195)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001244)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 4In (215-001053)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (206-001132)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Double (236-001064)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, MLT (284-000091)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- Zoro Select End Mills