Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-370625
Zoro # G7339650
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-370625
- Zoro # G7339650
- UPC # 888226185219
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.015 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- SK HAND TOOLS Socket Set, 30 Piece 1/2" Drive 6 Pt Met (4053)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.31 to 0.53-Inch (1656-30)
- ZORO SELECT Carbide End Mill, 5/16In, 2FL, Double (234-001090)
- ZORO SELECT Carbide End Mill, 6.0mm, 2FL, Single, 63.0mm (204-001361)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single (203-001150)
- ZORO SELECT End Mill, 7/16 in.4 Flutes, MLT (284-000213)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 3In (218-001001)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- Zoro Select End Mills