Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-314000D
Zoro # G7339529
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Overall Length 4 in
- Milling Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-314000D
- Zoro # G7339529
- UPC # 888226185714
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Overall Length | 4 in |
Milling Diameter | 5/16" |
Length of Cut | 2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.015 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide (J7446M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13.50mm (47363)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208382)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Carbide End Mill, 12.0mm, 4FL, Single (206-001420)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001012)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single (202-001203)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- Zoro Select End Mills