Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-125250D
Zoro # G7336668
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.01 in
- Measurement System Fractional Inch
- Milling Diameter 0.0100"
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 283-125250D
- Zoro # G7336668
- UPC # 888226185493
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.01 in |
Milling Diameter | 0.0100" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.01 in, 1/4 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 10mm Metric Socket, 5 Points (9880)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- STEELMAN 2-5/8" 6-Point Locknut Socket, 3/4" Drive (60266-22)
- ZORO SELECT Carbide End Mill, 21/64In, 4F, Single, 2-1/2 (206-001154)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double, 3In (237-001020)
- ZORO SELECT End Mill, 3/32 in.4 Flutes, TiN (206-001041)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Double (234-001120)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000241)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEC-093-3-010)
- Zoro Select Carbide End Mills