Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 282-314000D
Zoro # G7335925
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 282-314000D
- Zoro # G7335925
- UPC # 888226184694
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.015 in |
Milling Diameter | 5/16" |
Overall Length | 4 in |
Length of Cut | 2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.015 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- J.W. WINCO GN319.2-25-1/4X20-A Revolving Ball Knob (319.2-25-1/4X20-A)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (203-001062)
- ZORO SELECT Carbide End Mill, 10.0mm, 4FL, Single (206-001400)
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT Carbide End Mill, 23/64In, 4F, Single, 2-1/2 (206-001169)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431206DLC)
- Zoro Select End Mills