Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad, Finish - Machining: AlTiCrN
Mfr # 284-000500
Zoro # G4294535
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000500
- Zoro # G4294535
- UPC # 888226270205
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Neck Length | 0.0000 in |
Overall Length | 6 in |
Milling Dia. | 1/4 in |
Chamfer Width | 0.001 in |
Length of Cut | 1 1/2 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51)
- PORTER-CABLE 16 GA 2-1/2 in. Finish Nailer Kit (FN250C)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3104)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- HARVEY TOOL End Mill - PCD Diamond - Corner Radius, 0.2500" (1/4), Number of Flutes: 2 (12216)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98959)
- Zoro Select Corner Radius End Mills