Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 295-020312B
Zoro # G4314433
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-020312B
- Zoro # G4314433
- UPC # 888226275675
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/16 in |
Chamfer Width | 0.001 in |
Milling Dia. | 5/16 in |
Neck Length | 0.0000 in |
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 13/16 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/8 (45624)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- Zoro Select Corner Radius End Mills