Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 294-004023
Zoro # G0199284
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 294-004023
- Zoro # G0199284
- UPC # 888226274975
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Neck Length | 0.0000 in |
Length of Cut | 3/8 in |
Chamfer Width | 0.001 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0.0000 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3/8 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- FELO Diagonal Nippers x 6-1/4" (07157 63777)
- FREUD Radius Cove Bit, 5/16 (30-103)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34915)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- Zoro Select Corner Radius End Mills