Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 294-001031
Zoro # G4294727
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 294-001031
- Zoro # G4294727
- UPC # 888226274470
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.015 in |
Length of Cut | 1/2 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1/2 in, 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- CS UNITEC Non Sparking Adjustable Wrench, 8in (200mm), Aluminum Bronze (EX501-8A)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- FREUD Radius Beading Bit (Quadra-Cut), 1-1/8 (36-134)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- FREUD Radius Round Nose Bit, 5/16 (18-510)
- Zoro Select Corner Radius End Mills