Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 292-201173
Zoro # G4295183
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 292-201173
- Zoro # G4295183
- UPC # 888226186391
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 3/8 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 in |
Milling Dia. | 3/8 in |
Chamfer Width | 0.020 in |
Neck Length | 0.0000 in |
Length of Cut | 5/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 5/8 in, 2 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80343D2B123660)
- MILWAUKEE TOOL 1-1/4" Threaded Steel Hawg Cutter (49-57-1250)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- FREUD Radius Ovolo Bit, 1/8 (39-202)
- YG-1 TOOL CO 4 Flute Corner Radius X5070 End Mills (G8A47060)
- Zoro Select Corner Radius End Mills