Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 284-000498
Zoro # G4295122
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 284-000498
- Zoro # G4295122
- UPC # 888226270182
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 1/4 in |
Length of Cut | 1 1/2 in |
Overall Length | 6 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/2 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- TE-CO T-Slot Nut, 1018, B/O, 1/4-20 (41401)
- RIDGID Pipe Wrench, Offset, Aluminum, 24 in L, 3 in Jaw Capacity (24)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix Coated End Mill (JAG97934)
- GS TOOLING 1 2-Flute 0.060 Radius Solid Carbide End Mill TiAlN Coated (102079)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- Zoro Select Corner Radius End Mills