Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 284-000458
Zoro # G4284988
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000458
- Zoro # G4284988
- UPC # 888226269780
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0.0000 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3/4 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- MILBAR Safety Wire Twister, 11In (41W)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- Zoro Select Corner Radius End Mills