Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/4", Carb, 0" rad
Mfr # 257-250753
Zoro # G4308465
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 257-250753
- Zoro # G4308465
- UPC # 888226117838
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Neck Length | 0.0000 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Neck Dia. | 0.0000 in |
Chamfer Width | 0.010 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3/4 in, 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- WILTON Wire Brush 7020/7040 (5714111)
- MASTERCUT TOOL 1/2x3x1/2x6 2FL Ball Long Endmill (204-054)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97801)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- Zoro Select Corner Radius End Mills