Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 283-621625D
Zoro # G7311696
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 1"
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-621625D
- Zoro # G7311696
- UPC # 888226185868
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 1" |
Overall Length | 3 1/2 in |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.03 in, 1 5/8 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- ZORO SELECT End Mill, 1/8 in.2 Flutes, TiCN (204-001062)
- ZORO SELECT End Mill, 2 Flutes, Bright (221-888881)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001238)
- ZORO SELECT Carbide End Mill, 8.0mm, 4FL, Single, 63.0mm (206-001380B)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-314000D)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- YG-1 TOOL CO 4 Flute Stub Length De Tialn-Extreme Coated Carbide (33555TE)
- Zoro Select Carbide End Mills