Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 283-250751
Zoro # G7336920
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-250751
- Zoro # G7336920
- UPC # 888226268363
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- BONDHUS Ball End Power Bit 8Mm (10872)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 4In (218-001038)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 4In (215-001056)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, Bright (284-000062)
- ZORO SELECT Carbide End Mill, 5/8In, 4FL, Single (203-001220)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Single, 2In (204-001104)
- ZORO SELECT Carbide End Mill, 7/64In, 4FL, Single, 1-1/2 (206-001050)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438521)
- Zoro Select End Mills