Shop All Carbide End Mills
Zoro Select
Cor. Rad. End Mill, 1/32" CR, Carbide
Mfr # 282-914125D
Zoro # G7336415
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Overall Length 7 in
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 282-914125D
- Zoro # G7336415
- UPC # 888226184977
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Overall Length | 7 in |
Milling Diameter | 1" |
Length of Cut | 4 1/8 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Fractional Inch, 0.03 in, 4 1/8 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- IRWIN 5 1/4 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (LN5)
- HARDIN 18V 4.0Ah Lithium-Ion Brushless Cordless Burnisher with Abrasive Flap Wheel (HD-5800-DC)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Double (239-001080)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-602560)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (202-001060)
- ZORO SELECT Carbide End Mill, 3/16In, 2FL, Double, 3In (237-001020)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000241)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001238)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8" (20078)
- Zoro Select End Mills