Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 295-054071
Zoro # G4314704
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-054071
- Zoro # G4314704
- UPC # 888226276429
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/8 in |
Chamfer Width | 0.001 in |
Overall Length | 5 in |
Milling Dia. | 5/8 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Length of Cut | 3/4 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3/4 in, 5 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- STARRETT Lug-on Center Back (PT25053)
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0700" (27270)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E05000AT)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-138)
- Zoro Select Corner Radius End Mills