Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 284-000724
Zoro # G4286117
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000724
- Zoro # G4286117
- UPC # 888226272438
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Overall Length | 6 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.001 in |
Length of Cut | 3 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3 in, 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- DASCO PRO Pin Punch, 1/8 Tip x 5-1/2" L (582)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0875T150R060)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- Zoro Select End Mills