Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 284-000662
Zoro # G4294998
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000662
- Zoro # G4294998
- UPC # 888226271813
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Overall Length | 4 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Chalk Line, w/Handle, Wht, 140 ft, For 6XGL2 (RLG140FL)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- MILWAUKEE TOOL 7/8" Diamond Max Hole Saw (49-56-5605)
- BOSCH Plunge Base, 11" L x 9" W x 6" H (PR111)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- WIDIA Cor Rad End Mill, 5/8", Carb, 0.0300" rad (4U80E1600R6BT)
- WALTER Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot (MC275-16.0E6P150-WIS10)
- Zoro Select End Mills