Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 284-000656
Zoro # G4282066
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000656
- Zoro # G4282066
- UPC # 888226271752
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Neck Length | 0.0000 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Neck Dia. | 0.0000 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.001 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/4 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tubular handles compact (K0795.500081)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- CRAFTSMAN Cordless Oscillating Tool, V20 (CMCE501D1)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- YG-1 TOOL CO CR End Mill, 3/8", Carb, 0.0600" rad (07584-060R)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- Zoro Select End Mills