Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 284-000652
Zoro # G4281822
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000652
- Zoro # G4281822
- UPC # 888226271714
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Chamfer Width | 0.001 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/4 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (357054)
- GEARWRENCH 24” Indexing Pry Bar (82224)
- SUNEX WRENCH RAISED PANEL COMBINATION 9/16 (SU718A)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- WIDIA Cutting Tool (4X0EE19007RAW WS15PE)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98947)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- Zoro Select End Mills