Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 267-625114
Zoro # G4314537
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-625114
- Zoro # G4314537
- UPC # 888226149556
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Length of Cut | 1 1/4 in |
Chamfer Width | 0.015 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/4 in, 3 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5022MH)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- TENG TOOLS 1/2" Drive Female - 3/4" Drive Male Individual Insert Adaptor (M120037M)
- KO-KEN Socket 16mm 12 Point 100mm 3/4 Sq. Drive (16305M-16)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0310" (1/32), Shank Dia.: 1/4" (910831-C6)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- Zoro Select Corner Radius End Mills