Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1/2", Carb, 0" rad
Mfr # 267-500103
Zoro # G4313268
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 267-500103
- Zoro # G4313268
- UPC # 888226149457
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1/2 in |
Chamfer Width | 0.015 in |
Neck Length | 0.0000 in |
Neck Dia. | 0.0000 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 in, 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (318M)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97905)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- Zoro Select End Mills