Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 1/4" rad
Mfr # 250-6406010B
Zoro # G0575313
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 1/4 in
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 250-6406010B
- Zoro # G0575313
- UPC # 888226276719
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 1/4 in |
Milling Diameter | 1" |
Shank Dia. | 1 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1 in |
Overall Length | 7 in |
Neck Dia. | 0.0000 in |
Neck Length | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Fractional Inch, 1/4 in, 1 1/4 in, 7 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- BLACK & DECKER Cord Protector (445338-00)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010K)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0600", Material - Machining: Carbide (37160-C3)
- HARVEY TOOL Concave Radius End Mill, 0.2500" (1/4), Material - Machining: Carbide (45920-C3)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- Zoro Select End Mills