Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 295-054115
Zoro # G4304554
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295-054115
- Zoro # G4304554
- UPC # 888226276641
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Length of Cut | 1 1/4 in |
Overall Length | 7 in |
Neck Length | 0.0000 in |
Chamfer Width | 0.001 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 1 1/4 in, 7 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- WIDIA Cor Rad End Mill, 1/4", Carb, 0.0150" rad (5V4C07002AT)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0390" (27239-C3)
- Zoro Select End Mills