Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 292-601263
Zoro # G4314372
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 292-601263
- Zoro # G4314372
- UPC # 888226106467
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Chamfer Width | 0.020 in |
Neck Length | 0.0000 in |
Length of Cut | 4 in |
Milling Dia. | 1 in |
Overall Length | 7 in |
Neck Dia. | 0.0000 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Fractional Inch, 0 in, 4 in, 7 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- YG-1 TOOL CO Er16 Collet (Metric Type) (216010)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 2 (12727)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.3750" (3/8) (868024-C6)
- Zoro Select Corner Radius End Mills