Shop All Corner Radius End Mills
Zoro Select
Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 284-000906
Zoro # G4290843
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 0 in
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 284-000906
- Zoro # G4290843
- UPC # 888226274258
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0 in |
Shank Dia. | 1 in |
Length of Cut | 3 in |
Neck Dia. | 0.0000 in |
Overall Length | 6 in |
Chamfer Width | 0.001 in |
Neck Length | 0.0000 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 0 in, 3 in, 6 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (D/AST13/32)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .050" (51-2036)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 13/16 in Size, Standard Socket, Black Phosphate (49-66-6320)
- MICHIGAN DRILL 19/32 HIGH SPEED STEEL 118° POINT 12IN FLUTE 18IN OAL 1/2IN SHANK EXTRA LENGTH DRILL (218X 19/32)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- FREUD Piece Radius "V" Groove Bit Set, 4 (87-115)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (941145)
- Zoro Select Corner Radius End Mills